DESCRIPTION

  • Includes quick disconnect handle, 12' hose, UL listed regulator and GA-5 and GA-14 tips
  • Snap-in style tips
  • Soft soldering up to 4" and braze up to 2""

Goss Target™ Snap-In Acetylene Target Torch Kit

GKX4B

Torch Type:

SPECIFICATIONS

Brand Model Compatibility
Air acetylene torch handles, G-4, PLF-A5
Collection
Target™
Torch Type
Acetylene
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$396.45
EACH
  • QUANTITY