DESCRIPTION

  • Adjustable flame
  • Fuel type: acetylene
  • Includes filter and removable orifice
  • Made of heavy stainless steel and brass
  • Tips fit GG4 handle

Goss Target™ Snap-In Acetylene Tip

GGA5

Diameter:

5/16 in

SPECIFICATIONS

Brand Model Compatibility
Goss® GG-4 Handle
Collection
Target™
Diameter
5/16 in
Installation Type
Snap-In
Material
Brass, Stainless Steel
Size
5/16 in
Torch Type
Acetylene
UL Listed
No

Starting at
$91.99
EACH
  • QUANTITY