1/2 in. Gas Tip 1 Piece
Target™ 1/2 in. Gas Tip 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-in Design with Filter & Removable Orifice
- Adjustable Flame Feature
- Hot Turbine Acetylene Tip
- Interchangeable with other Snap-In Style Tips and Equipment
- Stainless steel and Brass construction
- Used for Commercial Brazing and Soldering
Specifications
- Adjustable:
- Yes
- Application:
- Soldering, Brazing
- Brand Model Compatibility:
- Goss GG-4 Handle
- Collection:
- Target™
- Diameter:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Installation Type:
- Snap-in
- Material:
- Brass, Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Tip
- Torch Type:
- Air Acetylene
- UL Listed:
- No