DESCRIPTION

  • Adjustable brass regulator
  • Durable construction
  • Filtered orifice to prevent clogging
  • Hot turbine flame
  • Includes model GGHTTN twin tip
  • Interchangeable tips
  • Regulator arm swivels 360°
  • Requires Map-Pro™ propylene or propane fuel gas

Goss SwitchFire™ Torch Kit with Twin Tip

GGHTK12

Height:

2-1/4 in

SPECIFICATIONS

Collection
SwitchFire™
Height
2-1/4 in
Length
12-1/4 in
Material
Brass
Torch Type
MAP-PRO|Propylene|Propane
UL Listed
No

Starting at
$142.2
EACH
  • QUANTITY

DOCUMENTS