DESCRIPTION

  • "A" fitting connection
  • Adjustable needle valve
  • Brass
  • Neck length: 7 3/4"

Goss Valve Torch Host Fitting

GTW10A

Length:

SPECIFICATIONS

Brand Model Compatibility
Goss Uses 2000 and 3000 Series Welding Tips
Length
7-3/4 in
Material
Brass
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$153.11
EACH
  • QUANTITY