DESCRIPTION

  • Crimped brass ends
  • Fuel type: MAP/PRO
  • Grade T

Goss Vapor Propane Gas Hose

GHP312

Length:

12 ft

SPECIFICATIONS

Color Finish
Red
Inside Diameter
3/16 in
Length
12 ft
Maximum Pressure
200 psi
Outside Diameter
7/16 in

Starting at
$60.86
EACH
  • QUANTITY