DESCRIPTION

  • Straight wind shield

Goss Wind Shield

GFPS1

Material:

Metal

SPECIFICATIONS

Brand Model Compatibility
Goss FP-540, FP-600 Furnaces
Fitting Size 1
7-5/8 in
Material
Metal

Starting at
$39.25
EACH
  • QUANTITY