DESCRIPTION

  • Can be operated continuously without damage
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 1-1/2 in. Single Phase Self Priming Pump

GOUGT20

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/2 in
Height
9-1/4 in
Horsepower
2 hp
Impeller
Glass-filled
Length
20-9/16 in
Material
Cast Iron, Lexan®, Noryl®, Stainless Steel
Maximum Pressure
125 psi
Phase
Single Phase
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3500
Size
1-1/2 in
UL Listed
Yes
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS