DESCRIPTION

  • 20' quick disconnect power cord with NEMA three prong grounding plug
  • Complete unit is heavy duty, portable and compact
  • Corrosion Resistant Construction
  • Products sold in select areas only. Please contact your local branch for availability in your area.

Goulds Pumps 1/2 hp 115V Sewage Pump

GPS51P1F

Flow Rate:

SPECIFICATIONS

AMP
13
Built-In Grinder
No
CSA Certified
Yes
Cord Length
20 ft
Depth
1-4/5 in
Discharge
2 in
End Connection 1
NPT
Flow Rate
130 gpm
Height
18-1/5 in
Horsepower
1/2 hp
Impeller
Thermoplastic
Material
Cast Iron, Plastic
Power Source
AC
Pump Application
Solids
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3400
UL Listed
Yes
Volts
115V
Width
6-4/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS