DESCRIPTION

  • Designed for continuous duty, the WE series from Goulds will tackle tough jobs with ease
  • Handles 3/4" solids
  • Pumps are capable of running dry without damage
  • These pumps are well suited for use in mobile home parks, schools, hospitals and more

Goulds Pumps 1/2 hp 7.3 A Effluent Pump

GWE0512H

Volts:

SPECIFICATIONS

AMP
7.3
CSA Certified
Yes
Cord Length
20 ft
Depth
8-1/2 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
80 gpm
Height
16 in
Horsepower
1/2 hp
Impeller
Semi-Open
Material
Cast Iron
Maximum Temperature
104
Power Source
AC
Pump Application
Effluent
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
230V
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS