DESCRIPTION

  • Multiple knockouts
  • NEMA 3R enclosure for indoor or outdoor mounting
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Two grounding lugs

Goulds Pumps 1/2 hp Single Phase Quick Disconnect Control Box

GCB05412

Volts:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Depth
2-9/10 in
Height
8-2/5 in
Horsepower
1/2 hp
NEMA Specifications
NEMA 3R
UL Listed
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS