DESCRIPTION

  • Designed for continuous duty, the WS series from Goulds will tackle tough jobs with ease
  • Designed for domestic or industrial sewage, these pumps are well suited for use in municipal lift stations, mobile home parks or anywhere raw sewage needs to be pumped
  • Pumps are capable of running dry without damage

Goulds Pumps 3887 Series 1/2 hp Single Phase Sewage Pump

GWS0511BHF

Volts:

SPECIFICATIONS

AMP
14.5
CSA Certified
Yes
Collection
3887 Series
Cord Length
20 ft
Depth
12-1/2 in
Discharge
2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
123 gpm
Height
19 in
Horsepower
1/2 hp
Impeller
Cast Iron
Material
Cast Iron, Rubber
Material Type
Buna-N
Maximum Temperature
104
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
115V
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS