DESCRIPTION

  • IncludesWW0511AC sewage pump, wide angle float switch, 20' cord, basin, structural cover with bolts, sealing tape, vent, discharge grommets, check valve and discharge pipe
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 1/2 hp Single Phase Sewage Pump System

GGWP2131

Volts:

SPECIFICATIONS

Depth
18 in
Discharge
4 in x 2 in
End Connection 1
Slip Hub
Height
30 in
Horsepower
1/2 hp
Material
Plastic
Material Type
Polyethylene
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
2
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS