DESCRIPTION

  • 20' severe duty rated power cord
  • Designed for continuous operation when fully submerged
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 1/3 hp Effluent Pump

GWE0311M

Volts:

SPECIFICATIONS

AMP
10.7
CSA Certified
Yes
Depth
8-1/2 in
Discharge
2 in
End Connection 1
NPT
Flow Rate
140 gpm
Height
16 in
Horsepower
1/3 hp
Impeller
Semi-Open
Material
Cast Iron
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
115V
Width
11-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS