DESCRIPTION

  • Capacitor type
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Three wire

Goulds Pumps 1 hp Single Phase 3-Way Motor

GM10412

Volts:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Height
11-7/10 in
Horsepower
1 hp
Material
Stainless Steel
Material Type
304L
RPM
3450
UL Listed
Yes
Volts
230V
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS