DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Water End Only

Goulds Pumps 10 gpm 10-Stage 4-Submersible Pump Water End

G10LS07

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
10 gpm
Height
13 in
Horsepower
3/4 hp
Impeller
Glass-filled
Material
Ethylene Propylene, Glass Filled Engineered Composite, Silicon Bronze, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
10
RPM
3450
Size
1-1/4 in
UL Listed
Yes
Volts
575V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS