DESCRIPTION
- Please contact your local branch for availability in your area
- Products sold in select areas only
- Water End Only
Goulds Pumps 10 gpm 4-Submersible Water End
G10LS10
Horsepower:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- Base Diameter
- 3-9/10 in
- CSA Certified
- Yes
- End Connection 1
- NPT
- Fitting Size 1
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in
- Flow Rate
- 10 gpm
- Height
- 14-2/5 in
- Horsepower
- 1 hp
- Impeller
- Glass-filled
- Material
- Ethylene Propylene, Glass Filled Engineered Composite, Silicon Bronze, Stainless Steel
- Pump Body Material
- Stainless Steel
- Pump Phase
- 1
- Pump Stage
- 12
- RPM
- 3450
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday