DESCRIPTION

Goulds Pumps 11-4/5 in. 2-Way 7-Stage Submersible Pump

GHS0542C

Volts:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
Discharge
1-1/4 in
End Connection 1
NPT
Flow Rate
10 gpm
Horsepower
1/2 hp
Impeller
Noryl®
Length
11-4/5 in
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Power Source
Electric
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
7
RPM
3500
UL Listed
Yes
Volts
110V

Starting at
Call for Pricing
  • QUANTITY