DESCRIPTION

  • 20' severe duty rated power cord
  • Designed for continuous operation when fully submerged
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 115V 2 in. Sewage Pump

GWS0511B

Horsepower:

SPECIFICATIONS

AMP
14.5
CSA Certified
Yes
Depth
12 in
Discharge
2 in
End Connection 1
NPT
Flow Rate
185 gpm
Height
19 in
Horsepower
1/2 hp
Impeller
Semi-Open
Length
12 in
Material
Cast Iron, Stainless Steel
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
115V
Width
8-1/4 in

Starting at
Call for Pricing
  • QUANTITY