DESCRIPTION

  • 20' power cord with three prong grounding plug
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 115V Effluent Pump with Float

GEP0511AC

Horsepower:

SPECIFICATIONS

AMP
13
CSA Certified
Yes
Cord Length
20 ft
Depth
9-1/4 in
End Connection 1
NPT
Fitting Size 1
1-1/2 in
Flow Rate
60 gpm
Height
11 in
Horsepower
1/2 hp
Impeller
Enclosed
Length
9-1/4 in
Material
Cast Iron, Plastic
Material Type
Thermoplastic
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1550
Size
1-1/2 in
UL Listed
Yes
Volts
115V
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS