1/2 hp 115 V Single Phase 2-Wire 7-Stage Submersible Pump
1/2 hp 115 V Single Phase 2-Wire 7-Stage Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Please contact your local branch for availability in your area
- Can be operated continuously without damage
- Products sold in select areas only
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Glass-Filled
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer, Derlin®
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 7
- RPM:
- 3500
- UL Listed:
- Yes
- Volts:
- 115V