1/2 hp 230 V Single Phase 3-Way 7-Stage Submersible Pump

Part #G10LS05412CL  |  Item #3041256  |  Manufacturer Part #10LS05412CL

Call for Pricing EACH

Horsepower:

1/2 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Can be operated continuously without damage

Documents

Specifications

ANSI Specifications: ANSI 61

Base Diameter: 3-9/10 in

CSA Certified: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 10 gpm

Height: 20-1/2 in

Horsepower: 1/2 hp

Impeller: Glass-filled

Material: [Glass Filled Engineered Composite, Silicon Bronze, Ethylene Propylene, Stainless Steel]

Power Source: AC

Pump Body Material: Stainless Steel

Pump Phase: 1

Pump Stage: 7

RPM: 3450

UL Listed: Yes

Volts: 230V