DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Water End Only

Goulds Pumps 13 in. Water End

G18LS10

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
18 gpm
Height
13 in
Horsepower
1 hp
Impeller
Glass-filled
Material
Ethylene Propylene, Glass Filled Engineered Composite, Silicon Bronze, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
8
RPM
3450
Size
1-1/4 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS