DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 15 A Mesh Pump Up Switch

GA2E23U

Volts:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Horsepower
1/2 hp
Material
Plastic
Material Type
PVC
NSF Specifications
NSF 61
Power Source
AC
UL Listed
Yes
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY