DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area.
  • Water End Only

Goulds Pumps 15 in. 10 gpm Water End

G10GS10

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
10 gpm
Horsepower
1 hp
Impeller
Glass-filled
Length
15 in
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
12
RPM
3450
Size
1-1/4 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS