DESCRIPTION

  • Capacitor type
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 15 in. Shallow Well Jet Pump

GBF03S

Horsepower:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
3/4 in
Height
15 in
Horsepower
1/2 hp
Length
20 in
Material
Cast Iron
Pump Body Material
Stainless Steel
Pump Phase
1
RPM
3500
Size
3/4 in
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY