DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Water End Only

Goulds Pumps 16-1/10 in. Water End

G18GS15

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
18 gpm
Horsepower
1-1/2 hp
Impeller
Glass-filled
Length
16-1/10 in
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
11
RPM
3450
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS