17 in. Sink Drain System
17 in. Sink Drain System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Capable of Running Dry without Damage to Components.
- Severe Duty Rated Oil and Water Resistant Power Cable.
- Fully Assembled – Individually Cartoned.
Specifications
- AMP:
- 12
- CSA Certified:
- Yes
- Diameter - Base:
- 17 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 55 gpm
- Height:
- 13-7/8 in
- Horsepower:
- 2/5 hp
- Material:
- Foam
- Power Source:
- AC
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 17 in