DESCRIPTION

  • Choose from manual operation or for ease of installation order the automatic model with included piggy back float
  • Designed for high head residential sewage applications
  • This grinder will emulsify virtually anything that passes through a home sewer system and pump it out with ease

Goulds Pumps 2 hp Single Phase Grinder Pump

GRGS2012

Volts:

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Cord Length
20 ft
Depth
8-1/4 in
Discharge
1-1/4 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
41 gpm
Height
18-1/2 in
Horsepower
2 hp
Impeller
Silicon Bronze
Material
Cast Iron, Stainless Steel
Maximum Feet of Head
95
Maximum Temperature
104
Phase
Single Phase
Power Source
AC
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
208/230V
Width
11-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS