230 V 1/2 hp Effluent Pump Automatic

You last purchased this on
 
Goulds Water Technology

230 V 1/2 hp Effluent Pump Automatic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goulds Water Technology

230 V 1/2 hp Effluent Pump Automatic

  • Fast #
  • Part #GPE51P1
  • Item #1935958
  • Manufacturer Part #PE51P1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Please contact your local branch for availability in your area
  • 20' quick disconnect power cord
  • Products sold in select areas only
  • Complete unit is heavy duty, portable and compact
  • Motor is permanently lubricated for extended service life
  • Corrosion Resistant Construction
  • Requires Certification

Specifications

AMP:
9.5
CSA Certified:
Yes
Connection Type:
NPT
Depth:
9-3/5 in
Discharge:
1-1/2 in
Flow Rate:
70 gpm
Height:
15-2/5 in
Horsepower:
1/2 hp
Impeller:
Thermoplastic
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3400
UL Listed:
Yes
Volts:
230V
Width:
6-2/5 in