DESCRIPTION

  • Can be operated continuously without damage
  • Please contact your local branch for availability in your area
  • Products sold in select areas only.

Goulds Pumps 230 V 3-Way 13-Stage 4-Submersible Pump

G7SB07412CL

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
7 gpm
Horsepower
3/4 hp
Impeller
Glass-filled
Material
Plastic, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
15
RPM
3500
Size
1-1/4 in
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS