DESCRIPTION

  • CentriPro motor
  • Less control box
  • Please contact your local branch for availability in your area
  • Products sold in select areas only.
  • Three wire

Goulds Pumps 230 V 3-Way 22-Stage 4-Submersible Pump

G7GS15412CL

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
7 gpm
Horsepower
1-1/2 hp
Impeller
Glass-filled
Length
37-2/5 in
Material
Plastic, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
22
RPM
3450
Size
1-1/4 in
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS