230 V 3/4 hp Single Phase Quick Disconnect Control Box

Part #GCB07412  |  Item #2934401  |  Manufacturer Part #CB07412

$124.00 EACH

Volts:

230V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • NEMA 3R enclosure for indoor or outdoor mounting
  • Multiple knockouts
  • Two grounding lugs

Documents

Specifications

AMP: 20

CSA Certified: Yes

Depth: 2-9/10 in

Height: 8-2/5 in

Horsepower: 3/4 hp

NEMA Specifications: NEMA 3R

UL Listed: Yes

Volts: 230V