DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 230 V 7-Stage 4-Submersible Pump

G10LS05422C

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Horsepower
2 hp
Impeller
Glass-filled
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
7
RPM
3450
Size
1-1/4 in
UL Listed
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY