DESCRIPTION

  • Fits inside 1/3, 1/2, 3/4 and 1 hp control boxes
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 230 V Pumpsaver

G231INSIDER

Height:

SPECIFICATIONS

CSA Certified
Yes
Depth
1-3/5 in
Height
2-9/10 in
RPM
3450
UL Listed
Yes
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY