DESCRIPTION

  • Can be operated continuously without damage
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 230 V Single Phase 2-Way 7-Stage Submersible Pump

G10SB05422C

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Flow Rate
10 gpm
Horsepower
1/2 hp
Impeller
Glass-filled
Material
Plastic, Stainless Steel
Material Type
Derlin®, Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Power Source
AC
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
7
RPM
3500
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS