DESCRIPTION

  • CentriPro motor
  • Less control box
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Three wire

Goulds Pumps 230 V Single Phase 3-Way 8-Stage Submersible Pump

G18GS10412CL

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
18 gpm
Horsepower
1 hp
Impeller
Glass-filled
Length
25-2/5 in
Material
Plastic, Stainless Steel
Material Type
Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
8
RPM
3450
Size
1-1/4 in
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS