DESCRIPTION

  • Capacities to 110 gpm at 5' suction lift
  • Designed for lawn sprinkling, irrigation, air conditioning systems, heat pumps, water transfer, and dewatering
  • Heads to 150'
  • Maximum temperature 160° F (71° C)
  • Maximum working pressure: 125 psig
  • NEMA standard 40 or 50 J frame
  • Open drip proof
  • Pipe connections 1 1/2" NPT
  • Reprime capabilities to 25' suction lift
  • Right hand rotation clockwise when viewed from motor end

Goulds Pumps 230 V Single Phase Self Priming Pump

GOUGT10

Horsepower:

SPECIFICATIONS

End Connection 1
NPT
Horsepower
1 hp
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY