DESCRIPTION

  • Can be operated continuously without damage
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 26-1/5 in. 230 V Single Phase 3-Way 12-Stage Submersible Pump

G10LS10412CL

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
10 gpm
Height
26-1/5 in
Horsepower
1 hp
Impeller
Glass-filled
Material
Ethylene Propylene, Glass Filled Engineered Composite, Silicon Bronze, Stainless Steel
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
12
RPM
3450
Size
1-1/4 in
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS