DESCRIPTION
- Heat treated
- Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
- Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
- Plain Finish Coated with Light Protective Oil
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Right hand threads
- Studs: Material & Mechanical Properties: ASTM A193 Grade B7
- Threads: 1" Diameter & Smaller - Unified Inch Coarse Series (UNC), Class 2A; 1-1/8" Diameter & Larger - Unified Inch 8 Thread Series (UN8), Class 2A
- Threads: ASME B1.1, UNC or UN8, Class 2A
- Water End Only
Goulds Pumps 27-2/5 in. Water End
G7GS20
Horsepower:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- Base Diameter
- 3-9/10 in
- CSA Certified
- Yes
- End Connection 1
- NPT
- Fitting Size 1
- 1-1/4 in
- Fitting Sizes
- 1-1/4 in
- Flow Rate
- 7 gpm
- Horsepower
- 2 hp
- Impeller
- Glass-filled
- Length
- 27-2/5 in
- Material
- Plastic, Stainless Steel
- Material Type
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- Pump Body Material
- Stainless Steel
- Pump Phase
- 1
- Pump Stage
- 27
- RPM
- 3450
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday