27-2/5 in. 2 hp Water End
27-2/5 in. 2 hp Water End
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water End Only
- Nuts: Grade 2H, Heavy Hex, Single-Chamfered with Bottom Washer Face, Manufactured from Carbon Steel, Rockwell Hardness: C24 to C38
- Products sold in select areas only. Please contact your local branch for availability in your area.
- Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
- Right hand threads
- Heat treated
- Plain Finish Coated with Light Protective Oil
- Threads: 1" Diameter & Smaller - Unified Inch Coarse Series (UNC), Class 2A; 1-1/8" Diameter & Larger - Unified Inch 8 Thread Series (UN8), Class 2A
- Threads: ASME B1.1, UNC or UN8, Class 2A
- Studs: Material & Mechanical Properties: ASTM A193 Grade B7
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Connection Type:
- NPT
- Diameter - Base:
- 3-9/10 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 2 hp
- Impeller:
- Glass-Filled
- Length:
- 27-2/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- Glass Filled Engineered Composite, Lexan®, Noryl®, Proprietary Engineered Polymer
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- Pump Stage:
- 27
- RPM:
- 3450
- UL Listed:
- Yes