DESCRIPTION

  • 10' pressure sensor cable
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps Aquavar Solo™ 3/4 - 2 hp Pressure Submersible Pump Control

G3AS20

RPM:

SPECIFICATIONS

CSA Certified
Yes
Collection
Aquavar Solo™
Depth
5-3/10 in
Height
18-3/5 in
Horsepower
3/4 hp - 2 hp
Maximum Pressure
85 psi
Pump Phase
3
RPM
3450
UL Listed
Yes
Volts
230V
Width
9-9/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS