DESCRIPTION

  • Multiple knockouts
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Two ground terminals
  • Type 3R enclosure for indoor or outdoor mounting

Goulds Pumps 3 hp Control Box

GCB30412MC

Volts:

SPECIFICATIONS

AMP
40
CSA Certified
Yes
Depth
5-9/10 in
Height
9-3/10 in
Horsepower
3 hp
NEMA Specifications
NEMA 3R
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS