DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 3-Phase 4-Submersible Motor

GM50432

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Base Diameter
3-9/10 in
CSA Certified
Yes
End Connection 1
NPT
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Horsepower
5 hp
Impeller
Glass-filled
Pump Body Material
Stainless Steel
Pump Phase
3
RPM
3500
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY