DESCRIPTION

  • Designed for installation indoors or where they are protected from rain, irrigation overspray, salt air and other corrosive environments
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 32-3/8 in. Aqua Air Tank

GV60

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
19.9 gal
End Connection 1
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Height
32-3/8 in
Material
Plastic
Maximum Pressure
125 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS