DESCRIPTION

  • Includes controller, wall mount kit, jet pump, transducer, tank, pressure gauge and discharge tee
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps AquaBoost 37 gpm Stainless Steel Booster Pump System

G2AB22HM1F2E0

Horsepower:

SPECIFICATIONS

AMP
6.9
Collection
AquaBoost
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1 in
Fitting Size 2
1-1/4 in
Flow Rate
37 gpm
Horsepower
2 hp
Impeller
Noryl®
Material
Stainless Steel
Maximum Pressure
85 psi
Phase
Single Phase
Pump Body Material
Stainless Steel
Pump Phase
1
Size
1 in x 1-1/4 in
UL Listed
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS