2 hp 3-Phase Submersible Sewage Pump
3888D4 Series 2 hp 3-Phase Submersible Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D4 is the pump of choice for sewage lift stations
- Handles 3" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 5.8
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 138
- Collection:
- 3888D4 Series
- Connection Type:
- Flanged
- Cord Length:
- 20 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 415 gpm
- Horsepower:
- 2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 35
- Product Type:
- Sewage Pump
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- Yes
- Volts:
- 460V