DESCRIPTION
- 20' power cord with three prong grounding plug
- Please contact your local branch for availability in your area
- Products sold in select areas only
Goulds Pumps 4/10 hp 20 ft. Cord Automatic Effluent Pump
GEP0411AC
Volts:
SPECIFICATIONS
- AMP
- 12
- CSA Certified
- Yes
- Depth
- 9-1/4 in
- Discharge
- 1-1/2 in
- End Connection 1
- NPT
- Flow Rate
- 60 gpm
- Height
- 11 in
- Horsepower
- 4/10 hp
- Impeller
- Semi-Open
- Material
- Cast Iron, Plastic
- Material Type
- Thermoplastic
- Power Source
- AC
- Pump Body Material
- Cast Iron
- Pump Phase
- 1
- RPM
- 1550
- UL Listed
- Yes
- Volts
- 115V
- Width
- 7-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday