DESCRIPTION

  • 10' power cord with three prong grounding plug
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 4/10 hp Effluent Pump

GEP0411A

Volts:

SPECIFICATIONS

AMP
12
CSA Certified
Yes
Depth
9-1/4 in
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
60 gpm
Height
11 in
Horsepower
4/10 hp
Impeller
Semi-Open
Material
Cast Iron, Plastic
Material Type
Thermoplastic
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1550
UL Listed
Yes
Volts
115V
Width
7-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS