DESCRIPTION

  • 20' quick disconnect power cord
  • Complete unit is heavy duty, portable and compact
  • Corrosion Resistant Construction
  • Motor is permanently lubricated for extended service life
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Goulds Pumps 4/10 hp Effluent Pump Manual

GPE41M

Volts:

SPECIFICATIONS

AMP
7.5
CSA Certified
Yes
Depth
9-3/5 in
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
61 gpm
Height
15-2/5 in
Horsepower
4/10 hp
Impeller
Thermoplastic
Material
Cast Iron, Plastic
Material Type
Thermoplastic
Power Source
AC
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3400
UL Listed
Yes
Volts
230V
Width
6-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS